Zoro Homepage

M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain Steel

  • Mfr # 5166665

  • Zoro # G603896380


product price: $37.15
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5166665
Zoro #
G603896380
UPC #
8236644630
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • M5.80 x 16 Pan Phillips Machine Screw
Specifications
  • Finish: Zinc
  • Dimension: 1.5" H x 1.4" W x 1.8" L
  • Weight: 0.8 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.