
HILLMAN Medium Nickel Plated Clear Metal/Plastic 2 in. L Cup Hook 3 lb 1 pk
Mfr # 701478
Zoro # G909579277
product price: $1.39
/pk 72, $0.02/ea
Sold in multiples of 72 for $100.08
Key Features
Working Load Limit
3 lb
Hook Material
Metal/Plastic
Hook Height
1-3/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
701478
Zoro #
G909579277
UPC #
8236274394
Country of Origin
China
Dimensions
Hook Height
1-3/4 in
Details
Working Load Limit
3 lb
Hook Material
Metal/Plastic
Color
Clear
Description
Suction cup hooks are a quick and easy way to hang lightweight items from windows, bathroom tile, or other smooth, non-porous surfaces. Easily placed, relocated, and removed without damaging surfaces. Great for hanging children's drawings or other decorations.
- • PRIMARY USE: Perfect for hanging lightweight items such as lights and decorations
- • ATTACHES BEST TO: Glass, tile, or metal surfaces are ideal for mounting
- • DAMAGE FREE: Won't cause damage to mounted surface
- • SAFE WORKING LOAD LIMIT: 3lbs
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.