Zoro Homepage

Men Restroom Symbol, Plastic, 5.35 in x 12 in

  • Mfr # 844606

  • Zoro # G609206916


product price: $11.85
/pk 6, $1.97/ea
Sold in multiples of 6 for $71.10

Key Features

Legend
Men Restroom Symbol
Sign Material
Plastic
Height
5.35 in
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844606
Zoro #
G609206916
UPC #
30546910020
Country of Origin
China

Dimensions

Height
5.35 in
Length
12 in
Width
12 in

Details

Item
Plaque
Legend
Men Restroom Symbol
Sign Material
Plastic
Sign Background Color
Blue
Legend Style
Restroom
Printed Language
English

Description

Ensure that the restrooms are easy to find with this triangle men's restroom sign 12 x 10 in.. Displaying clear signs in business help both customers and employees. This sign is sure to convey the message clearly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.