Zoro Homepage

Message Board 24 in. H X 16 in. W, PK2

  • Mfr # 90000

  • Zoro # G209579304


product price: $98.99
/pk 2, $49.50/ea
Sold in multiples of 2 for $197.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90000
Zoro #
G209579304
UPC #
8236939415
Country of Origin
China

Description

This illuminated, erasable, LED message board features many different neon colors and flashing modes. Perfect for spicing up your decoration, make everyone feel welcome, attracting more visitors to your party, restaurant, retails shops and etc.


  • • PRIMARY USE: Ideal for restaurants, hotels, stores, bars, nightclubs, weddings, parties, and special events
  • • REMOTE CONTROL INCLUDED: Adjust brightness, 8 colors, & multiple light modes -Flash/Strobe/Fade/Smooth
  • • ERASABLE: Liquid chalk markers make it easy to write on & erase
  • • MULTIPLE MOUNTING OPTIONS: Can hang horizontal or vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.