This item is Discontinued.

Hillman Metr Hx Cp Gr8.8 M6X60 916216

This item is Discontinued.

Hillman

Metr Hx Cp Gr8.8 M6X60 (Discontinued)

Mfr # 916216
Zoro # G1768922
UPC # 8236145564
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
916216
Zoro #
G1768922
UPC #
8236145564
Country of Origin
China

Dimensions

Size
M6-1.00 x 60mm

Details

System of Measurement
Metric
Finish
Zinc
Thread Type
USS Coarse
Package Type
C-Pak
Primary Color
Silver
Point Type
Blunt

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these partially threaded 8.8 grade metric screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.