Zoro Homepage

Nail, 1 inch L, Steel, BLACK

  • Mfr # 50845

  • Zoro # G110072116


product price: $31.25
/pk 5, $6.25/ea

Key Features

Material
Steel
Finish
BLACK
Head Type
Flat Head
Application
Indoor and Outdoor
Shank Type
Fluted Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50845
Zoro #
G110072116
UPC #
8236800807
Country of Origin
China

Dimensions

Length
1 inch

Details

Material
Steel
Finish
BLACK
Item
Nail
Head Type
Flat Head
Application
Indoor and Outdoor
Shank Type
Fluted Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.