Zoro Homepage

Nail, 2 1/2 inch L, Steel, BLACK

  • Mfr # 50868

  • Zoro # G609281517


product price: $25.95
/pk 5, $5.19/ea

Key Features

Material
Steel
Finish
BLACK
Application
Indoor and Outdoor
Shank Type
Fluted Shank
Head Type
Flat Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50868
Zoro #
G609281517
UPC #
8236800845
Country of Origin
China

Dimensions

Length
2 1/2 inch

Details

Material
Steel
Finish
BLACK
Item
Nail
Application
Indoor and Outdoor
Shank Type
Fluted Shank
Head Type
Flat Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.