Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail, 3 inch L, Steel, BLACK

  • Mfr # 50911

  • Zoro # G703911105


product price: $40.65
/ea

Key Features

Material
Steel
Finish
BLACK
Shank Type
Fluted Shank
Head Type
Flat Head
Application
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50911
Zoro #
G703911105
UPC #
8236800852
Country of Origin
China

Dimensions

Length
3 inch

Details

Material
Steel
Finish
BLACK
Shank Type
Fluted Shank
Head Type
Flat Head
Item
Nail
Application
Indoor and Outdoor

Description

Features
  • Size: 3"
  • 0.148 diameter
  • Hardened steel
  • Fluted shank
  • Use in place of expansion bolts and lead plugs
  • For cinder blocks, concrete or brick
  • Visual pack : 6 Ounce
Specifications
  • Dimension: 4.6" H x 3" W x 6.8" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.