Common Nail, 1 in L, 16D, Steel, Bright Finish, 6 PK

  • Mfr # 122552

  • Zoro # G006915732


product price:  $13.99
/pk 6, $2.33/ea

Key Features

Length
1 in
Penny Size
16D
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122552
Zoro #
G006915732
UPC #
37504565759
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
6

Description

7/8X18 Brt Wire Nail, 6PK, 6PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.