Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nails, 122276 Hanger Replacement Nails, Pack - 10

  • Mfr # 528072

  • Zoro # G103900686


product price: $39.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528072
Zoro #
G103900686
UPC #
747925482510
Country of Origin
China

Details

Item
Pneumatic Nail

Description

Features
  • Hanger Replacement Nails.
  • Pack - 10.
  • Classic Reusable Picture.
  • Dimension - 0.15 x 0.09 x 0.05 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.