Zoro Homepage

Nails, 461306 2.5 in. 8D Hot Dipped Galvanized Nail

  • Mfr # 195694

  • Zoro # G804039890


product price: $20.89
/ea

Key Features

Size
8D
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195694
Zoro #
G804039890
UPC #
-
Country of Origin
China

Dimensions

Size
8D

Details

Finish
Hot Dipped Galvanized

Description

Features
  • 8D Hot Dipped Galvanized Nail.
  • Size - 2.5 in.
  • Dimension - 1.8 x 3.2 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.