Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nails, 461312 8D x 2.5 in. Stainless Steel Finish Nails

  • Mfr # 196937

  • Zoro # G403911252


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196937
Zoro #
G403911252
UPC #
-
Country of Origin
Thailand

Description

Features
  • Size - 8D x 2.5 in.
  • Stainless Steel Finish Nails.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.