Zoro Homepage

Nails, 461358 2.5 in. 8D Bright Common Nail

  • Mfr # 195640

  • Zoro # G503910964


product price: $36.99
/ea

Key Features

Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195640
Zoro #
G503910964
UPC #
-
Country of Origin
Thailand

Dimensions

Length
2-1/2 in
Penny Size
8D

Details

Item
Common Nail
Material
Steel
Finish
Bright

Description

Features
  • 2.5 in. 8D Bright Common Nail.
  • Dimension - 5.5 x 4.5 x 4.5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.