Nails, 461391 5 lbs. 3.5 in. 16D Bright Box Nail

  • Mfr # 195718
  • Zoro # G503911008
product price: 
$
38.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
195718
Zoro #
G503911008
UPC #
-
Country of Origin
Thailand

Description

Features
  • 3.5 in. 16d box nail
  • Finish - Bright
  • Flat head
  • Made of steel
  • For construction, carpentry and framing
  • Capacity - 5 lbs.
  • Dimension - 5.5 x 4.5 x 4.5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews