Zoro Homepage

Nails, 461588 4.5 in. 30D Galvanized Common Nail

  • Mfr # 195780

  • Zoro # G903772179


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
Penny Size
30D
Material
Steel
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195780
Zoro #
G903772179
UPC #
-
Country of Origin
China

Dimensions

Length
4-1/2 in
Penny Size
30D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1

Description

Features
  • Common nail
  • 30d galvanized
  • Size - 4.5 in.
  • Dimension - 14.41 x 10 x 7.33 in.
  • Item weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.