No. 10-24 X 1 in. L Phillips Oval Head Stainless Steel Machine Screws 100 pk

  • Mfr # 0825906

  • Zoro # G309207060


product price:  $14.98
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0825906
Zoro #
G309207060
UPC #
8236140613
Country of Origin
Unknown

Details

Item
Machine Screw

Description

18-8 stainless steel, oval-head, Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-24 coarse thread x 1" length. *


  • • 18-8 stainless steel finish for best-in-class corrosion resistance10-24 inch x 1 inch machine screw
  • • Phillips drive
  • • Oval screw head
  • • Use for fastening metal parts together
  • • Can be tightened easily using a Phillips screwdriver
  • • Ideal for indoor or outdoor installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.