Shop HILLMAN
See all product information
Create Account
No. 10 Ga. X 3/4 in. L Hex Hex Washer Head Self-Drilling Screws, 100PK
- Mfr # 561025
- Zoro # G516113161
product price:Â
$
28.65
/pk of 100, $0.29/ea
Key Features
Fastener Length
3/4 in
Material
Steel
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561025
- Zoro #
- G516113161
- UPC #
- 8236127454
- Country of Origin
- United States
- Material
- Steel
- Item
- Self-Drilling Screws
- Head Color
- Silver
Dimensions
- Fastener Length
- 3/4 in
Description
Self Drilling screws are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These drill into the roof to remove material and have a neoprene washer provide a water tight seal. These screws have a ceramic finish that is corrosion resistant and recommended for use for treated woods. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.