
No. 11 X 1/2 in. W X 1/2 in. L Galvanized Steel Double Point Tack Staple 11 Ga.
Mfr # 122662
Zoro # G316508334
product price:Â $1.79
/ea
Sold in multiples of 6 for $10.74
Key Features
For Use With
Indoor and Outdoor
Color
Gray
Container Size
1.5 oz
Size
1/2in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122662
Zoro #
G316508334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Container Size
1.5 oz
Size
1/2in
Callout Size
No. 11
Width
1/2in
Length
1/2in
Details
Item
Double Point Tack Staple
For Use With
Indoor and Outdoor
Color
Gray
Finish
Galvanized
Gauge
11 Ga.
Material
Steel
Velocity
B
Description
Electro-Galvanized Double Pointed Tacks, or staples, are used to attach fabric, wire & other small materials to wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.