Shop HILLMAN
See all product information
Create Account
No. 12 X 1/2 in. L Phillips Pan Head Sheet Metal Screws 10 pk
- Mfr # 5496
- Zoro # G809199568
product price:
$
2.99
/pk of 10, $0.30/ea
Sold in multiples of 10 pks for
$29.90
Key Features
Pan Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Zinc-Plated
Thread Style
Coarse
Interior/Exterior
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5496
- Zoro #
- G809199568
- UPC #
- 8236033472
- Country of Origin
- Taiwan, Province of China
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Style
- Coarse
- Item
- Sheet Metal Screw
- Interior/Exterior
- Both
Dimensions
- Fastener Length
- 1/2in
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
- • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic
- • Sharp threads ensure a secure hold
- • Zinc finish for moderate corrosion protection
- • Design makes it easy for them to tap into and tighten against whatever they are being installed into
- • Pre-drilled hole is required for these screws
- • Fully threaded with a sharp point and threads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.