No. 8-32 in. X 1-1/4 in. L Slotted Round Head Zinc-Plated Steel Machine Screws 10 pk
- Mfr # 7674
- Zoro # G709200913
product price:
$
2.45
/pk of 10, $0.25/ea
Sold in multiples of 10 pks for
$24.50
Key Features
Round Head
Slotted Drive
Fastener Length
1.56 in
Material
Steel
Finish
Zinc-Plated
For Use With
Indoor and Outdoor
Head Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7674
- Zoro #
- G709200913
- UPC #
- 8236037630
- Country of Origin
- Taiwan, Province of China
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc-Plated
- Item
- Machine Screw
- For Use With
- Indoor and Outdoor
- Thread Style
- Coarse
Dimensions
- Thread Size
- No. 8-32
- Fastener Length
- 1.56 in
- Head Height
- 0.1 in
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole, or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening, and to protect the screw and fastened material. #8-32 coarse thread x 1-1/4" length. *
- • No.8-32 x 1-1/4 inch Machine screw
- • Slotted round head
- • Zinc plated
- • Comes with Nut
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.