No. 8 Ga. X 1/2 in. L Phillips Truss Head Self-Drilling Screws, 100PK
- Mfr # 561068
- Zoro # G216112884
product price:Â
$
10.49
/pk of 100, $0.10/ea
Key Features
Fastener Length
1/2 in
Material
Steel
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561068
- Zoro #
- G216112884
- UPC #
- 8236178104
- Country of Origin
- China
- Material
- Steel
- Item
- Self-Drilling Screws
- Head Color
- Silver
Dimensions
- Fastener Length
- 1/2 in
Description
These self-drilling screws are highly versatile and are used to attach metal to wood, fiberglass, and plastic. Enjoy the premium benefit of the modified truss head, as it allows for better concealment. The sharp threads draw material together and ensure a secure hold. The self-drilling point enables it to drill its own hole in thin sheet metal, heavier gauge metals, and other materials. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.