No. 9 X 7/16 in. L Galvanized Steel Double Point Tacks 1.25 pk
- Mfr # 122661
- Zoro # G709207066
product price:
$
2.55
/pk of 6, $0.43/ea
Sold in multiples of 6 pks for
$15.30
Key Features
Size
#9
Finish
Galvanized
Material
Steel
Packaging Type
Clamshell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122661
- Zoro #
- G709207066
- UPC #
- 37504570760
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- #9
Details
- Item
- Staples
- Finish
- Galvanized
- Material
- Steel
- Packaging Type
- Clamshell
Description
Double pointed tacks (staples) are used to attach anything to wood, like cloth or fabric. They are ideal for use in school, office and have unlimited uses around the house. Sharp-pointed nail, with a double point, staple like. Easy to install. *
- • Galvanized finish
- • Galvanized finish
- • #9 (7/16 inch) size
- • 1.25oz
- • Cable staples
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.