Zoro Homepage

No Parking, Aluminum, 14 in x 10 in

  • Mfr # 840145

  • Zoro # G809207188


product price: $3.25
/pk 6, $0.54/ea
Sold in multiples of 6 for $19.50

Key Features

Legend
No Parking
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840145
Zoro #
G809207188
UPC #
45899382295
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.02 in

Details

Item
Sign
Legend
No Parking
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black
Legend Color
Red
Legend Style
No Parking

Description

Ensure that your policies are respected with this No Parking Sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made of rust-resistant aluminum and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.