Zoro Homepage

No Parking, Aluminum, 14in x 10 in

  • Mfr # 840145

  • Zoro # G404036831


product price: $31.39
/ea

Key Features

Legend
No Parking
Sign Material
Aluminum
Height
14in
Length
0.02 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840145
Zoro #
G404036831
UPC #
45899382295
Country of Origin
China

Dimensions

Height
14in
Length
0.02 in
Width
10 in

Details

Item
Sign
Legend
No Parking
Sign Material
Aluminum
Sign Background Color
Black

Description

Ensure that policies are respected with this durable sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.

Features
  • Red & Black Aluminum No Parking Sign
  • Contrasting colors attract attention
  • Increases the safety of property
  • Won't fade in high temperatures
Specifications
  • Color: Red & Black
  • Size: 10" x 14"
  • Base Material: Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.