
No Smoking, Aluminum, 10 in x 14 in
Mfr # 840149
Zoro # G009207193
product price: $3.25
/pk 6, $0.54/eaSold in multiples of 6 for $19.50
Key Features
Legend
No Smoking
Sign Material
Aluminum
Height
10 in
Printed Language
English
Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840149
Zoro #
G009207193
UPC #
45899382332
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Sign
Legend
No Smoking
Sign Material
Aluminum
Printed Language
English
Legend Color
Red
Sign Background Color
Black
Legend Style
No Smoking
Description
Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
- • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Especially for those far away or with impaired vision
- • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
- • Check local building code requirements for signs to ensure compliance before mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.