Zoro Homepage

No Smoking, Vinyl, 5 in x 7 in

  • Mfr # 841770

  • Zoro # G809206921


product price: $5.35
/pk 6, $0.89/ea
Sold in multiples of 6 for $32.10

Key Features

Legend
No Smoking
Sign Material
Vinyl
Height
5 in
Legend Color
Black
Legend Style
No Smoking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841770
Zoro #
G809206921
UPC #
45899379349
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Width
7 in

Details

Item
Sign
Legend
No Smoking
Sign Material
Vinyl
Legend Color
Black
Legend Style
No Smoking
Sign Background Color
White
Printed Language
English

Description

Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.