
No.10x2'' Slotted Hex Washer Head Zinc Sheet Metal Screw, 100 Ct.
Mfr # 70307
Zoro # G821881694
product price:Â $17.99
/eaKey Features
Slotted Drive
Pointed Tip
Flange Hex Head
Material
Steel
Finish
Zinc-Plated
Thread Style
Coarse
Fastener Length
4.5 in
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70307
Zoro #
G821881694
UPC #
8236054828
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4.5 in
Head Height
1.19 in
Details
Material
Steel
Finish
Zinc-Plated
Item
Sheet Metal Screws
Drive
Slotted
Tip Type
Pointed
Thread Style
Coarse
Interior/Exterior
Interior
Head Type
Flange Hex
Description
Hex slotted washer head sheet metal screw. Designed to attach metal to metal they can also be used to attach metal to wood fiberglass and plastic. Features sharp threads that draw materials together and ensure a secure hold. Zinc plated. Packed 100-pieces per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.