Zoro Homepage

Not Graded, 1/2" Hex Head Cap Screw, Galvanized Steel, 4-1/2 in L

  • Mfr # 54877

  • Zoro # G503979725


product price: $69.95
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"
Fastener Length
4-1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54877
Zoro #
G503979725
UPC #
8236132458
Country of Origin
China

Dimensions

Thread Size
1/2"
Fastener Length
4-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

Features
  • Low Carbon Coarse Thread Hex Bolt
Specifications
  • Size: 0.5 x 4.5 in.
  • Finish: Hot Dipped Galvanized
  • Thread Type: Coarse
  • Dimension: 3.2" H x 4.3" W x 5.3" L
  • Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.