Notice Lawful Concealed Carry Permitted on Premises, Aluminum, 10 in x 14 in

  • Mfr # 843298

  • Zoro # G509207204


product price:  $3.25
/pk 6, $0.54/ea
Sold in multiples of 6 for $19.50

Key Features

Legend
Notice Lawful Concealed Carry Permitted on Premises
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843298
Zoro #
G509207204
UPC #
45899400883
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
Sign
Legend
Notice Lawful Concealed Carry Permitted on Premises
Sign Material
Aluminum
Sign Background Color
White
Printed Language
English
Legend Color
Black
Legend Style
Informational

Description

Aluminum concealed carry allowed sign. This lawful concealed carry permitted sign has an effective message to address security procedures and protection concerns. A lawful concealed carry permitted sign is a helpful resource to increase the security and safety of staff and visitors.


  • • The sign has mounting holes in each corner for easy installation.
  • • Can be used indoors or outdoors
  • • Universal graphic
  • • Made of durable aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.