Zoro Homepage

Number, Black, Glossy, Self-adhesive

  • Mfr # 840484

  • Zoro # G004037306


product price: $20.89
/ea

Key Features

Mounting
Self-adhesive
Color
Black
Finish
Glossy
Height
0.4in
Post Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840484
Zoro #
G004037306
UPC #
87200002058
Country of Origin
China

Dimensions

Height
0.4in
Width
1.4 in

Details

Item
Number
Mounting
Self-adhesive
Color
Black
Finish
Glossy
Post Material
Metal
Features
Reflective; Weather Resistant

Description

Simple and classic, these Angle-Cut Adhesive Numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 5
  • Durable material
  • Weather-resistant
  • Can be used on mailboxes or homes
  • Adhesive and easy to apply
  • Display in a location that is easily visible from the street
Specifications
  • Color: Black & Gold
  • Size: 1.5"
  • Base Material: Aluminum
  • Finish: Glossy
  • Mounting Type: Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.