
Number, Black, Glossy, Self-adhesive
Mfr # 841484
Zoro # G004037030
product price: $34.49
/eaKey Features
Mounting
Self-adhesive
Color
Black
Finish
Glossy
Height
4.07in
Post Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841484
Zoro #
G004037030
UPC #
45899364000
Country of Origin
China
Dimensions
Height
4.07in
Width
2.5 in
Details
Item
Number
Mounting
Self-adhesive
Color
Black
Finish
Glossy
Post Material
Vinyl
Features
Weather Resistant
Description
Simple and classic, these numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Black Glossy Vinyl Die-Cut Adhesive Number - 0
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Color: Black
- Size: 3"
- Base Material: Vinyl
- Finish: Glossy
- Mounting Type: Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.