This item is Discontinued.

Hillman Truss, Steel White 370540

Truss, Steel White (Discontinued)

  • Mfr # 370540
  • Zoro # G3695357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370540
Zoro #
G3695357
UPC #
8236107975
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
1/4"
Length
3/4"
Size
1/4" x 3/4"

Details

Material
Steel
Finish
White
Head Type
Truss
Color
White
Package Type
C-Pak

Description

A Truss Head Anchor is a fastening system that consist of two parts. It is installed by inserting the nylon shank into a pre-drilled hole and hammering the head of the nail until it meets the head of the anchor body. Driving the nail expands the split ends and allows the ribs to grip the wall of the hole. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.