Zoro Homepage

Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated

  • Mfr # 718734

  • Zoro # G504057927


product price: $32.49
/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718734
Zoro #
G504057927
UPC #
747925482480
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Features
  • Nylon Insert Lock Nut.
  • Pack - 25.
  • Coarse Thread.
  • Material - Zinc Plated Steel.
  • Size - 0.63-11
  • Dimension - 3.6 x 3.6 x 2.08 in.
  • Item Weight - 2.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.