Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, Stainless Steel

  • Mfr # 59550

  • Zoro # G804032082


product price: $38.39
/ea

Key Features

Lock Type
Nylon Insert
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59550
Zoro #
G804032082
UPC #
8236142303
Country of Origin
China

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Stainless Steel
System of Measurement
Inch

Description

Features
  • Coarse thread
  • Stainless Steel
  • Also known as stop nuts
  • Box of 100
  • Box of 100
Specifications
  • Dimension: 1.2" H x 2.1" W x 2.2" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.