Zoro Homepage

Office, Plastic, 0.19in x 3.88 in

  • Mfr # 841754

  • Zoro # G010832612


product price: $3.55
/ea
Sold in multiples of 6 for $21.30

Key Features

Legend
Office
Sign Material
Plastic
Height
0.19in
Length
11.75 in
Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841754
Zoro #
G010832612
UPC #
45899379127
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.19in
Length
11.75 in
Width
3.88 in

Details

Item
Plaque
Legend
Office
Sign Material
Plastic
Sign Background Color
Black

Description

Clear signage helps make your guests feel welcome and this Adhesive Office Sign (3" x 9") will keep the flow of traffic into your building running smoothly. Boasting a high tensile and tear strength, this durable sign is weather-resistant. With it's simple-to-use application, this sign is sure to get your message across clearly.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.