
OOK 15 ft. L Plastic 16 Ga. Invisible Cord
Mfr # 534602
Zoro # G112496316
product price: $2.29
/eaSold in multiples of 12 for $27.48
Key Features
Material
Nylon
Length
15 in
Item Type
Invisible Cord
Features
Ties like string, cuts like string but holds like steel; Soft and flexible, hands stay clean and cut-free, Super durable wire; Use to conceal wire to the naked eye such as when hanging from ceiling or molding
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534602
Zoro #
G112496316
UPC #
49223501017
Country of Origin
China
Dimensions
Length
15 in
Details
Material
Nylon
Item Type
Invisible Cord
Features
Ties like string, cuts like string but holds like steel; Soft and flexible, hands stay clean and cut-free, Super durable wire; Use to conceal wire to the naked eye such as when hanging from ceiling or molding
Finish
Clear
Stranded or Solid
Solid
Description
OOK® Invisible Hobby Wire is ideal for suspending or hanging items. This invisible wire blends in with DIY projects or crafts. Invisible wire won’t show and will help add a more complete look to projects. *
- • Use to hang pictures and planters
- • Clear plastic wire is nearly undetectable to the eye
- • Soft and flexible, so hands stay clean and cut free
- • Super durable wire
- • Widely used in theater, stage productions and fishing
- • Ties like string, cuts like string but holds like steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.