Zoro Homepage

OOK 15 ft. L Plastic 16 Ga. Invisible Cord, PK12

  • Mfr # 534604

  • Zoro # G009234977


product price: $2.59
/pk 12, $0.22/ea
Sold in multiples of 12 for $31.08

Key Features

Material
Nylon
Length
15 in
Height
4.75in
Item Type
Invisible Cord
Application
For hanging pictures, planters and are great for window treatments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534604
Zoro #
G009234977
UPC #
49223501024
Country of Origin
China

Dimensions

Length
15 in
Height
4.75in

Details

Material
Nylon
Item Type
Invisible Cord
Application
For hanging pictures, planters and are great for window treatments
Features
Ties like string, cuts like string but holds like steel; Soft and flexible, hands stay clean and cut-free, Super durable wire; Use to conceal wire to the naked eye such as when hanging from ceiling or molding
Finish
Clear
Stranded or Solid
Solid

Description

OOK® Invisible Hobby Wire is ideal for suspending or hanging items. This invisible wire blends in with DIY projects or crafts. Invisible wire won’t show and will help add a more complete look to projects. *


  • • Use to hang pictures and planters
  • • Clear plastic wire is nearly undetectable to the eye
  • • Soft and flexible, so hands stay clean and cut free
  • • Super durable wire
  • • Widely used in theater, stage productions and fishing
  • • Ties like string, cuts like string but holds like steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.