Ook 9 ft. L Stainless Steel 3 Ga. Picture Hanging Cord, PK12

  • Mfr # 534616

  • Zoro # G409209506


product price:  $2.85
/pk 12, $0.24/ea
Sold in multiples of 12 for $34.20

Key Features

Material
DuraSteel
Length
9 in
Height
4.75in
Item Type
Picture Hanging Cord
Application
For art projects, fastening, crafts and fixing up fences
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534616
Zoro #
G409209506
UPC #
49223501123
Country of Origin
China

Dimensions

Length
9 in
Height
4.75in

Details

Material
DuraSteel
Item Type
Picture Hanging Cord
Application
For art projects, fastening, crafts and fixing up fences
Features
Durasteel wire is stainless steel and easy on the fingers; Very easy to tie and long-lasting
Stranded or Solid
Stranded

Description

OOK® Stainless Steel Hobby Wire is great for picture hanging and any other crafting project. Wire is mallable with a bright finish. Braided wire is more malleable and flexable than standard solid wire. Wire tip: a thinner wire means a larger gauge size. *


  • • Durasteel stainless steel hanging wire
  • • Hands stay clean and cut free
  • • Self tying wire wraps under itself and stay
  • • Soft and clean with a rich, brushed sterling silver luster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.