OOK Brass-Plated Brick Picture Hanging Nails 20 lb 10 pk
- Mfr # 533702
- Zoro # G710518946
product price:
$
4.55
/ea
Sold in multiples of 12 for
$54.60
Key Features
Material
Steel
Length
1-1/4in
Item Type
Picture Hanging Nails
Finish
Brass-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533702
- Zoro #
- G710518946
- UPC #
- 49223500317
- Country of Origin
- China
- Material
- Steel
- Item Type
- Picture Hanging Nails
- Finish
- Brass-Plated
Dimensions
- Length
- 1-1/4in
Description
OOK Brass-plated nails are Specially-designed nails that won't bend like regular nails when used on hard wall surfaces including brick and concrete. Use to hang wall décor or wire hung frames. *
- • Brass plated with elegant satin finish
- • 1/4 in rounded head
- • Bendless nail
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.