OOK Small Vinyl Coated White Steel 1-1/4 in. L Cup Hook 1 lb 2 pk
- Mfr # 534116
- Zoro # G009579290
product price:
$
2.99
/pk of 12, $0.25/ea
Sold in multiples of 12 pks for
$35.88
Key Features
Basic Hook Material
Steel
Hook Finish
Vinyl-Coated
Projection
1-1/4 in
Color
White
Overall Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534116
- Zoro #
- G009579290
- UPC #
- 49223503578
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1-1/4 in
- Size
- Small
Details
- Basic Hook Material
- Steel
- Hook Finish
- Vinyl-Coated
- Projection
- 1-1/4 in
- Color
- White
- Load Capacity
- 1 lb
Description
OOK Cup Hooks are great to use in home DIY projects. Use to hang mugs in a coffee corner or to organize small items such as jewelry or keys. No tools are required; to install, place screw point at desired location and twist while pushing hook toward surface. Push until flange meets surface. Cup hooks are available in several finishes and sizes.
- • DIY FRIENDLY: These hooks are great for DIY projects around the house in the kitchen, workshop, or bedroom
- • HANG SMALL ITEMS: A great way to store and organize a collection of mugs in a coffee corner, jewelry, or small tools
- • SEVERAL FINISHES/SIZES: Available in a variety of finishes and sizes, allowing you to find the exact product you need for any given project or aesthetic
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.