
OOK Small Vinyl Coated White Steel 7/8 in. L Cup Hook 1 lb 4 pk
Mfr # 534106
Zoro # G409207106
product price: $2.79
/pk 12, $0.23/ea
Sold in multiples of 12 for $33.48
Key Features
Basic Hook Material
Steel
Hook Finish
Vinyl Coated
Color
White
Overall Length
7/8 in
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534106
Zoro #
G409207106
UPC #
49223503523
Country of Origin
China
Dimensions
Overall Length
7/8 in
Size
Small
Hook Dia.
7/8 in
Details
Basic Hook Material
Steel
Hook Finish
Vinyl Coated
Color
White
Load Capacity
1 lb
Description
OOK Cup Hooks are great to use in home DIY projects. Use to hang mugs in a coffee corner or to organize small items such as jewelry or keys. No tools are required; to install, place screw point at desired location and twist while pushing hook toward surface. Push until flange meets surface. Cup hooks are available in several finishes and sizes.
- • DIY FRIENDLY: These hooks are great for DIY projects around the house in the kitchen, workshop, or bedroom; perfect to store and organize a collection of mugs, jewelry, or small tools
- • EASY INSTALL: To mount cup hook, first create a small pilot hole with drill. Insert threaded end into pilot hole and twist hook with fingers, holding firmly and pushing toward mounting location until threaded end is fully embedded
- • VINYL COATING: Sleek vinyl coating prevents hook from rusting, allowing these items to be used outdoors or indoors; coating also prevents damage to hook over time, making for a durable product that will last
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.