Oz 7/8" Mtl Trim Nail
Mfr # 122534
Zoro # G306708515
product price: $20.15
/pk 6, $3.36/eaKey Features
Size
7/8"
Length
7/8"
Material
Steel
Finish
Zinc
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122534
Zoro #
G306708515
UPC #
37504565209
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/8"
Length
7/8"
Details
Material
Steel
Finish
Zinc
Head Type
Flat
Description
2Oz 7/8X17 Ss Brad, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.