This item is Discontinued.

Hillman Zinc Steel Pan Head 70805

Zinc Steel Pan Head (Discontinued)

  • Mfr # 70805
  • Zoro # G3694176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70805
Zoro #
G3694176
UPC #
8236175271
Country of Origin
United States

Dimensions

Length
1-1/4"
Size
#6 x 1-1/4"
Head Dia.
#6

Details

System of Measurement
Inches
Head Type
Pan
Material
Steel
Finish
Zinc
Drive Type
Square
Point Type
Sharp
Primary Color
Silver
Package Type
C-Pak
Thread Type
USS Coarse

Description

Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.