This item is Discontinued.

Hillman 1" L, Steel, Tempered Finish 42015

1" L, Steel, Tempered Finish (Discontinued)

  • Mfr # 42015
  • Zoro # G7749932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42015
Zoro #
G7749932
UPC #
8236800357
Country of Origin
Taiwan, Province of China

Dimensions

Length
1"

Details

Material
Steel
Finish
Tempered
Head Type
Panel
Point Type
Sharp
Primary Color
Brown
Thread Type
Ringed
Package Type
XXL-Pak

Description

For a clean finished look when hanging paneling or other indoor materials use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.