
Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 0825446
Zoro # G716112476
product price: $14.89
/pk 100, $0.15/eaKey Features
Flat Head
Phillips Drive
Finish
Plain
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0825446
Zoro #
G716112476
UPC #
8236139501
Country of Origin
United States
Details
Finish
Plain
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Item
Machine Screw
Description
18-8 stainless steel, flat-head, Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #6-32 coarse thread x 1/2'' length. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.