Zoro Homepage

Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 0828540

  • Zoro # G516112614


product price: $31.75
/pk 100, $0.32/ea

Key Features

Flat Head
Phillips Drive
Finish
Plain
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828540
Zoro #
G516112614
UPC #
8236141399
Country of Origin
United States

Details

Finish
Plain
Head Type
Flat
Item
Machine Screw
Material
18-8 Stainless Steel
Drive
Phillips

Description

18-8 stainless steel, flat-head, Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-32 fine thread x 1-1/4'' length. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.