Zoro Homepage

Phillips Flat Machine Screw, Plain

  • Mfr # 5324702

  • Zoro # G415760114


product price: $46.55
/ea

Key Features

Flat Head
Phillips Drive
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324702
Zoro #
G415760114
UPC #
8236139983
Country of Origin
China

Details

Head Type
Flat
Drive
Phillips
Finish
Plain
Item
Machine Screw

Description

Features -Machine Screw Specifications - Size: 10-32 x 2 in. - Finish: Stainless Steel - Dimension: 2in H x 3.4in W x 3.3in L - Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.