Zoro Homepage

Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 0828478

  • Zoro # G716112254


product price: $11.99
/pk 100, $0.12/ea

Key Features

Phillips Drive
Pan Head
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828478
Zoro #
G716112254
UPC #
8236141122
Country of Origin
United States

Details

Item
Machine Screw
Drive
Phillips
Head Type
Pan
Material
18-8 Stainless Steel
Finish
Plain

Description

18-8 stainless steel, pan-head, Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed, use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #8-32 coarse thread x 3/4'' length. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.