Plastic Coated Silver Picture Wire 30 lb 1 pk
- Mfr # 121109
- Zoro # G409203436
product price:
$
7.35
/pk of 10, $0.74/ea
Sold in multiples of 10 pks for
$73.50
Key Features
Material
Plastic
Item Type
Picture Wire
Finish
Plastic Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121109
- Zoro #
- G409203436
- UPC #
- 8236805147
- Country of Origin
- United States
Details
- Material
- Plastic
- Item Type
- Picture Wire
- Finish
- Plastic Coated
Description
Hillman Picture Hanging Wire is great for finishing up any at home or professional gallery. Hillman wire is sturdy and comes in a variety of sizes. *
- • #3 x 10'
- • Great for finishing up any at home or professional gallery
- • Sturdy and comes in a variety of sizes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.