Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Keep Door Closed, Plastic, 8.51 in x 2.04 in

  • Mfr # 839818

  • Zoro # G109207260


product price: $1.89
/pk 6, $0.32/ea
Sold in multiples of 6 for $11.34

Key Features

Legend
Please Keep Door Closed
Sign Material
Plastic
Height
8.51 in
Width
2.04 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839818
Zoro #
G109207260
UPC #
8236471502
Country of Origin
United States

Dimensions

Height
8.51 in
Width
2.04 in
Thickness
0.02 in

Details

Item
Decal
Legend
Please Keep Door Closed
Sign Material
Plastic
Legend Style
Informational
Sign Background Color
Silver
Printed Language
English
Legend Color
Black

Description

Ensure that your policies are respected with 1509. Having clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build high quality sign is made of flexible Vinyl and finished to be durable, rust-resistant, and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
  • • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.